Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeneralPurposeMotor, 2hp, 1800RPM, 145TC

  • Mfr # CL3516TM

  • Zoro # G7159306


product price: $1,382.97
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3516TM
Zoro #
G7159306
UPC #
781568112427
Country of Origin
United States

Dimensions

Shaft Length
2 in
Shaft Dia.
7/8 in
Overall Length
14 3/16 in
Length Less Shaft
12 3/16 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Frame
145TC
Voltage
208-230V AC
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
8.2 A
CC Number
CC031A
Motor Mounting Position
Horizontal
Standards
CSA, UR
Motor Frame Material
Steel
Nominal Efficiency
78 %
Ins. Class
F
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Standard
Motor Bearings
Ball
Inverter Rated
Not Inverter Rated
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,800 RPM
No. of Speeds
1
Motor Service Factor
1.15
Motor Application
General Purpose
NEMA Design
L
Part Winding Start Capable
Part Winding Start
Removable Base
Regreasable
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Weight
53 lb

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 8.2 A, 145TC Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.