Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeneralPurposeMotor, 5hp, 1800RPM, 184T

  • Mfr # EL3612T

  • Zoro # G7133467


product price: $2,322.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
5 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL3612T
Zoro #
G7133467
UPC #
781568172742
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Length Less Shaft
15 5/16 in
Overall Length
18 1/16 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
5 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
Voltage
230V AC
Frame
184T
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
19.1 A
CC Number
CC031A
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Inverter Rated
Not Inverter Rated
Motor Mounting Position
Horizontal
Standards
CSA, CSA EEV, NEMA Premium, UR
Ins. Class
F
Nameplate RPM
1,800 RPM
Hz
60 Hz
NEMA Design
L
Motor Application
General Purpose
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Standard
Motor Bearings
Ball
Nominal Efficiency
87 %
Motor Frame Material
Steel
Part Winding Start Capable
No
Duty Cycle
Continuous
Removable Base
Regreasable
Weight
97 lb

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 19.1 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.