Zoro Homepage

PowerToolMotor, 1/2hp, 3600RPM, 115/230V AC

  • Mfr # 7351

  • Zoro # G013038400


product price: $1,921.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Voltage Compatibility
115V AC, 230V AC
Nameplate RPM
3,600 RPM
Full Load Amps
3.4/1.7 A
Max. Ambient Temp.
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7351
Zoro #
G013038400
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Shaft Dia.
5/8 in
Cord Length
8 ft
Overall Length
22 7/8 in

Details

Voltage Compatibility
115V AC, 230V AC
Item
Power Tool Motor
Nameplate RPM
3,600 RPM
Full Load Amps
3.4/1.7 A
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Rigid Base
Standards
CSA Certified, UL Listed
Number of Shafts
1
Weight
89.9 lb
Includes
0.014 in Wire Wheel, 36 Grit Wheel, Eye Shield, Power Cord
Phase
Single
On/Off Switch
On/Off Switch Included
Voltage
115/230V AC
Motor Service Factor
1
Motor Frame Material
Steel
Hz
60 Hz
RPM Range
3,001-3,600
No. of Speeds
1
HP
1/2 hp
Motor Application
Power Tools

Description

Power Tool Motor, Single Phase, 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 3.4/1.7 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Not Applicable, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.