Shop BALDOR-RELIANCE
Create Account
Pump Motor, 3 Phase, 5 HP, 208-230/460 V, 1800 RPM, 60 HZ, ODP, 184JM
- Mfr # EJMM3218T-G
- Zoro # G208664285
product price:Â
$
2,589.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EJMM3218T-G
- Zoro #
- G208664285
- UPC #
- 781568663530
- Country of Origin
- United States
Description
Baldor-reliance pump motor, ejmm3218t-g, 3 phase, 5 hp, 208-230/460 volts, 1800 rpm, 60 hz, odp, 184jm our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and p-base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 hp. features class h insulated motor with aegis bearing protection ring installed internally oversized ball bearings with locked drive end construction to minimize endplay all models meet or exceed nema premium efficiencies, are inverter ready, and have a 3-year warranty applications commercial and industrial pump motor applications where adjustable speed drives are utilized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.