Shop BALDOR-RELIANCE

Jet Pump Motor, Rigid Base

  • Mfr # JL3506A
  • Zoro # G8052366

product price: 
$
774.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
5.7 in
Full Load Amps
5.4 A
Motor Mounting Position
Vertical
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 120V AC, 240V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 460V AC, 230V AC, 240V AC, 277V AC, 230V AC
Duty Cycle
Continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JL3506A
Zoro #
G8052366
UPC #
781568217986
Country of Origin
United States
Item
Jet Pump Motor
Full Load Amps
5.4 A
Motor Mounting Position
Vertical
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 120V AC, 240V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 460V AC, 230V AC, 240V AC, 277V AC, 230V AC
Duty Cycle
Continuous
Conduit Box Position
F1
Standards
CSA, UR
Phase
Single
Frame
56J
Voltage
230V AC
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Usable @ 208V
Usable at 208V
Nominal Efficiency
0.6 %
No. of Speeds
1
Inverter Rated
Not Inverter Rated
NEMA Design
N
Number of Wires
4
HP
3/4
Motor Service Factor
1.5
Motor Shaft Design
Threaded
Motor Design
Capacitor-Start
Hz
60 Hz
Motor Frame Material
Steel
RPM Range
3,001-3,600
Motor Thermal Protection
Auto
Nameplate RPM
3,450
Ins. Class
B
Motor Bearings
Ball
Regreasable Bearings
Regreasable Bearings
Bearing Protection
Electrically Isolated
Includes
None
Weight
29 lb
Overload Relay Required
Yes
Motor Shaft Rotation
CCW
Motor Mounting Type
Rigid Base
Shaft Material
Steel
Overload Relay Amp Setting
40
Stator Type
Open
Conduit Box Location
Exterior
Overload Relay Max. Amp Setting
40 A
Motor Application
Pump
Motor Sub Application
Pool and Spa Pump
Inverter Rating
Non Inverter
Finish
Matte
CC Number
CC015A
Max. SF Amps
7
Usable @ 200V
Usable at 200V
Part Winding Start Capable
Yes
Requires Overload Relay
Yes
Sub Application
Pool and Spa Pump
Service Factor Current
7 A
Overload Relay Maximum Amp Setting
40 A
Nameplate Service Factor @ 60 Hz
1.5
Full Load Current @ 60 Hz
5.4 A
Number of Speeds
1
Product Type
Pump Motor
Manufacturers Warranty
1 yr
Shaft Design
Threaded
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Efficiency Rating
Premium Efficiency (IE3)
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
Pump
Insulation Class
B
Bearing Lubrication Type
Regreasable Bearings
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Overload Relay Current
40 A
Includes Diaphragm
Diaphragm Not Included
Series
JL
Frame Material
Steel
Bearing Type
Ball
NEMA Design Class
N
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
230V AC
Nameplate Horsepower @ 60 Hz
3/4 hp

Dimensions

Body Dia.
5.7 in
Length Less Shaft
10 7/16 in
Shaft Dia.
5/8 in
Shaft Length
2 3/8 in
Bolt Circle Dia.
5 22/25 in
Overall Length
12 7/8 in
Height
5 13/16 in
Manufacturers Warranty Length
1 yr
Lead Length
18 in
Shaft Diameter
5/8 in
Frame Size
56J
Bolt Circle Diameter
5 7/8 in
Body Diameter
5.7 in
Wire Rope Length
12 7/8 in
Length
12 7/8 in

Description

Jet Pump Motor, Bearing Protection Electrically Isolated, Body Dia. 5.7 in, Bolt Circle Dia. 5 22/25 in, CC Number CC015A, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type None, Duty Cycle Continuous, Finish Matte, Frame 56J, Hz 60 Hz, Full Load Amps 5.4, Height 5 13/16 in, HP 3/4, Includes None, Ins. Class B, Inverter Rated No, Inverter Rating Non Inverter, Lead Length 18 in, Length Less Shaft 10 7/16 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.