Shop BALDOR-RELIANCE

Jet Pump Motor, Rigid Base

  • Mfr # EJM3545
  • Zoro # G8051998

product price: 
$
856.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA EEV, NEMA Premium, UR
Bolt Circle Dia.
5 7/8 in
Body Dia.
5.7 in
Shaft Dia.
5/8 in
Hz
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EJM3545
Zoro #
G8051998
UPC #
781568817926
Country of Origin
United States
Item
Jet Pump Motor
Standards
CSA EEV, NEMA Premium, UR
Hz
60 Hz
Motor Frame Material
Steel
Motor Shaft Design
Threaded
Full Load Amps
1.6 A
NEMA Design
B
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Design
Three-Phase
CC Number
CC010A
Motor Bearings
Ball
Motor Mounting Position
Vertical
No. of Speeds
1
Ins. Class
B
Inverter Rated
Not Inverter Rated
Nominal Efficiency
0.7 %
Frame
56J
Motor Service Factor
1.4
Voltage
460V AC
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Nameplate RPM
3,450
Number of Wires
9
Conduit Box Position
F1
Motor Shaft Rotation
CCW
Phase
Three
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1
Usable @ 208V
Usable at 208V
RPM Range
3,001-3,600
Weight
27 lb
Overload Relay Amp Setting
7.2
Includes
None
Max. SF Amps
1.2
Part Winding Start Capable
Yes
Overload Relay Max. Amp Setting
7.2 A
Inverter Rating
Non Inverter
Shaft Material
Steel
Conduit Box Location
Exterior
Regreasable Bearings
Regreasable Bearings
Overload Relay Required
Yes
Usable @ 200V
Usable at 200V
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Motor Sub Application
Pool and Spa Pump
Motor Application
Pump
Bearing Protection
Electrically Isolated
Finish
Matte
Stator Type
Open
Requires Overload Relay
Yes
Product Type
Pump Motor
Bearing Lubrication Type
Regreasable Bearings
NEMA Design Class
B
Application
Pump
Insulation Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Overload Relay Current
7.2 A
Number of Speeds
1
Service Factor Current
1.2 A
Shaft Design
Threaded
Full Load Current @ 60 Hz
1.6 A
Frequency
60 Hz
Manufacturers Warranty
1 yr
Nameplate Service Factor @ 60 Hz
1.4
Sub Application
Pool and Spa Pump
Overload Relay Maximum Amp Setting
7.2 A
Efficiency Rating
Premium Efficiency (IE3)
Series
EJM
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Includes Diaphragm
Diaphragm Not Included
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Bearing Type
Ball
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
460V AC
Nameplate Horsepower @ 60 Hz
1 hp

Dimensions

Bolt Circle Dia.
5 7/8 in
Body Dia.
5.7 in
Shaft Dia.
5/8 in
Height
5 13/16 in
Shaft Length
2 3/8 in
Overall Length
12 1/2 in
Length Less Shaft
10 in
Lead Length
18 in
Manufacturers Warranty Length
1 yr
Body Diameter
5.7 in
Bolt Circle Diameter
5 7/8 in
Frame Size
56J
Shaft Diameter
5/8 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in

Description

Jet Pump Motor, Bearing Protection Electrically Isolated, Body Dia. 5.7 in, Bolt Circle Dia. 5 7/8 in, CC Number CC010A, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type None, Duty Cycle Continuous, Finish Matte, Frame 56J, Hz 60 Hz, Full Load Amps 1.6, Height 5 13/16 in, HP 1, Includes None, Ins. Class B, Inverter Rated No, Inverter Rating Non Inverter, Lead Length 18 in, Length Less Shaft 10 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.