Shop BALDOR-RELIANCE

Pump Motor, C-Face, 56J

  • Mfr # JL1323A
  • Zoro # G7079390

product price: 
$
1,008.99
/ea
Free Shipping & Returns

Key Features

CC Number
CC031A
Shaft Length
2 3/8 in
Phase
Single
Motor Service Factor
1.15
Inverter Rated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JL1323A
Zoro #
G7079390
UPC #
781568112847
Country of Origin
United States
Item
Pump Motor
CC Number
CC031A
Phase
Single
Motor Service Factor
1.15
Inverter Rated
No
Motor Design
Capacitor-Start/Run
Motor Frame Material
Steel
Motor Bearings
Ball
No. of Speeds
1
Motor Shaft Design
Threaded
HP
3
Nominal Efficiency
82.5 %
Hz
60 Hz
Motor Application
General Application
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Standards
CSA, RoHS Compliant, UR
Full Load Amps
13 A
Voltage
230V AC
Frame
56J
Motor Thermal Protection
Auto
Nameplate RPM
3,450
Ins. Class
F
RPM Range
3,001-3,600
Motor Shaft Rotation
CCW
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 120V AC, 240V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 460V AC, 230V AC, 240V AC, 277V AC, 230V AC
Duty Cycle
Continuous
Part Winding Start Capable
Yes
NEMA Design
L
Number of Speeds
1
Number of Wires
2
Series
JL
Application
Pump
Insulation Class
F
Full Load Current @ 60 Hz
13.0A
Frequency
60 Hz
Bearing Type
Ball
Motor Enclosure Type
Open
Nameplate Service Factor @ 60 Hz
1.15
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Nameplate Horsepower @ 60 Hz
3 hp
Nameplate Voltage @ 60 Hz
230V AC
Nameplate RPM @ 60 Hz
3,600 RPM

Dimensions

Shaft Length
2 3/8 in
Shaft Dia.
5/8 in
Overall Length
14 1/8 in
Length Less Shaft
11 11/16 in
Frame Size
56J
Shaft Diameter
5/8 in
Body Diameter
6.6 in
Wire Rope Length
14 1/8 in
Length
14 1/8 in

Description

Pump Motor, CC Number CC031A, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 13 A, Full Load Amps @ 50Hz Not Applicable, HP 3, Ins. Class F, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 11 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application General Application, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.