Shop BALDOR-RELIANCE

Jet Pump Motor, Rigid Base

  • Mfr # EJM3559
  • Zoro # G8052025

product price: 
$
1,149.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
6.6 in
Standards
CSA EEV, NEMA Premium, UR
Duty Cycle
Continuous
CC Number
CC010A
Motor Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EJM3559
Zoro #
G8052025
UPC #
781568817957
Country of Origin
United States
Item
Jet Pump Motor
Standards
CSA EEV, NEMA Premium, UR
Duty Cycle
Continuous
CC Number
CC010A
Motor Frame Material
Steel
Conduit Box Position
F1
Frame
56J
Voltage
460V AC
Motor Service Factor
1.15
HP
3
NEMA Design
B
Number of Wires
9
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Inverter Rated
Usable @ 208V
Usable at 208V
Hz
60 Hz
Ins. Class
F
No. of Speeds
1
Motor Mounting Position
Vertical
Phase
Three
Motor Design
Three-Phase
Motor Bearings
Ball
Motor Shaft Rotation
CCW
Nameplate RPM
3,450
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nominal Efficiency
0.8 %
RPM Range
3,001-3,600
Motor Shaft Design
Threaded
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Full Load Amps
3.6 A
Motor Thermal Protection
None
Usable @ 200V
Usable at 200V
Conduit Box Location
Exterior
Motor Application
Pump
Includes
None
Overload Relay Required
Yes
Weight
50 lb
Overload Relay Max. Amp Setting
20 A
Max. SF Amps
3.6
Bearing Protection
Electrically Isolated
Stator Type
Open
Shaft Material
Steel
Motor Mounting Type
Rigid Base
Part Winding Start Capable
Yes
Motor Sub Application
Pool and Spa Pump
Regreasable Bearings
Regreasable Bearings
Inverter Rating
20:1
Finish
Matte
Overload Relay Amp Setting
20
Efficiency Rating
Premium Efficiency (IE3)
Product Type
Pump Motor
Frame Material
Steel
Manufacturers Warranty
1 yr
Overload Relay Maximum Amp Setting
20 A
Shaft Design
Threaded
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Overload Relay Current
20 A
Constant Torque Rating
20:1 (VT)
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Includes Diaphragm
Diaphragm Not Included
NEMA Design Class
B
Bearing Lubrication Type
Regreasable Bearings
Requires Overload Relay
Yes
Motor Enclosure Type
Totally Enclosed Fan Cooled
Service Factor Current
3.6 A
Sub Application
Pool and Spa Pump
Insulation Class
F
Number of Speeds
1
Full Load Current @ 60 Hz
3.6 A
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
Series
EJM
Application
Pump
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Horsepower @ 60 Hz
3 hp
Nameplate Voltage @ 60 Hz
460V AC

Dimensions

Body Dia.
6.6 in
Shaft Length
2 3/8 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
5/8 in
Height
6 1/2 in
Length Less Shaft
12 3/16 in
Overall Length
14 5/8 in
Manufacturers Warranty Length
1 yr
Lead Length
18 in
Shaft Diameter
5/8 in
Body Diameter
6.6 in
Bolt Circle Diameter
5 7/8 in
Frame Size
56J
Wire Rope Length
14 5/8 in
Length
14 5/8 in

Description

Jet Pump Motor, Bearing Protection Electrically Isolated, Body Dia. 6.6 in, Bolt Circle Dia. 5 7/8 in, CC Number CC010A, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type None, Duty Cycle Continuous, Finish Matte, Frame 56J, Hz 60 Hz, Full Load Amps 3.6, Height 6 1/2 in, HP 3, Includes None, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1, Lead Length 18 in, Length Less Shaft 12 3/16 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.