Shop CENTURY
See all product information
Create Account
Jet Pump Motor - 2F3450 56J CP ODP
- Mfr # T1202
- Zoro # G723930926
product price:Â
$
933.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Body Dia.
6.5 in
Motor Bearings
Ball
HP
2
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1202
- Zoro #
- G723930926
- UPC #
- -
- Country of Origin
- China
- No. of Speeds
- 1
- Motor Bearings
- Ball
- HP
- 2
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Frame
- 56J
Dimensions
- Body Dia.
- 6.5 in
Description
Century T1202 jet pump motor (CENTURY 2F*3450*56J*CP*ODP, PEM-T1202) is a 2-pole, 60 Hz continuous-duty motor with a threaded 0.625 in shaft and 2.73 in shaft extension, 1.2 service factor and 77.9% efficiency. Insulation class B, across-the-line starting, CSA listed, compact 16.00 x 9.50 x 11.00 in footprint, 30 lb weight; manufactured in China.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.