Shop BALDWIN
See all product information
Create Account
Reserve PSELLTSR141 Passage Elli
- Mfr # PS.ELL.TSR.141
- Zoro # G1849283
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Series
Reserve
Strike Type
Dual Strike
Function
Passage
Width
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.ELL.TSR.141
- Zoro #
- G1849283
- UPC #
- 884011835086
- Country of Origin
- China
Dimensions
- Width
- 6
- Length
- 11.1
- Height
- 3.7
Details
- Item
- Baldwin Reserve,PSELLTSR141 Passage Elli
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Series
- Reserve
- Strike Type
- Dual Strike
- Function
- Passage
- Material
- Brass
- Strike
- Dual Strike
- Color
- Bright Nickel
Description
Item Baldwin Reserve,PSELLTSR141 Passage Elli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.