Shop BALI & PARI
See all product information
Create Account
Abbas Bohemian Seagrass and Dark Brown Wood Dining Chair
- Mfr # 251-13909-ZORO
- Zoro # G723546608
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Natural Abaca(Backrest), Natural Rattan Pole(Backrest top), Fabric"100% Polyester", Foam
Style
Bohemian
Color
Natural Brown, White, Dark Brown
For Use With
Dining Room
Height (In.)
33.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13909-ZORO
- Zoro #
- G723546608
- UPC #
- 193271443079
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Natural Abaca(Backrest), Natural Rattan Pole(Backrest top), Fabric"100% Polyester", Foam
- Style
- Bohemian
- Color
- Natural Brown, White, Dark Brown
- For Use With
- Dining Room
- Assembly
- Assembled
Dimensions
- Height (In.)
- 33.1 in
- Width (In.)
- 19.7 in
- Length
- 20.9 in
Description
Add a quality of serenity to every occasion with the Abbas dining chair. Made in Indonesia, this bohemian piece consists of a sturdy wood frame embellished with woven seagrass. Its subtle wingback design creates a distinguished outline that adeptly highlights the visual texture of the seagrass. The Abbas will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in sumptuous fabric for superb dining comfort. Tapered legs complete the look, making the Abbas dining chair a remarkable addition to any arrangement. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.