Shop BALI & PARI
See all product information
Create Account
Verino Seagrass Storage Bench
- Mfr # 259-14225-ZORO
- Zoro # G823546850
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Abaca(Outer Material), Solid Acacia Wood+Plywood(Internal Frame), Plastic(Legs)
Assembly
Assembled
For Use With
Living Room
Arm Style
Bohemian
Overall Length
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14225-ZORO
- Zoro #
- G823546850
- UPC #
- 193271464296
- Country of Origin
- Indonesia
- Material
- Natural Abaca(Outer Material), Solid Acacia Wood+Plywood(Internal Frame), Plastic(Legs)
- Assembly
- Assembled
- For Use With
- Living Room
- Arm Style
- Bohemian
- Color
- Natural Brown, Espresso Brown
Dimensions
- Overall Length
- 17.7 in
- Size
- Seat Height of 20 in
- Width
- 47.2 in
- Overall Height
- 19.7 in
Description
A quality of rustic ease permeates any setting accented by the stunning Verino storage bench. Made in Indonesia, this bohemian piece is comprised of a solid wood base adorned with meticulously handwoven natural seagrass by skilled artisans. The top can be lifted to reveal a spacious storage compartment perfect for organizing the living room, entryway, or other shared space. The captivating spiral design of the seagrass lends remarkable geometric allure while the spacious tabletop accommodates any occasion. The Verino arrives fully assembled and features a captivating spiral design within the seagrass for remarkable geometric allure from every angle. Imbued with rustic serenity, the Verino storage bench transforms any scene. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.