Shop BALI & PARI
See all product information
Create Account
Halen Natural Grasscloth Storage Cabinet
- Mfr # 266-14554-ZORO
- Zoro # G923547399
product price:Â
$
808.99
/ea
Free Shipping & Returns
Key Features
Material
Raffia Grasscloth(Outer Layer)
Frame Material
MDF
Assembly
Assembled
Length
21.5 in
Width
35.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14554-ZORO
- Zoro #
- G923547399
- UPC #
- 193271487936
- Country of Origin
- Indonesia
- Material
- Raffia Grasscloth(Outer Layer)
- Frame Material
- MDF
- Assembly
- Assembled
- For Use With
- Multiple Rooms
- Cabinet Style
- Bohemian
- Color
- Beige
Dimensions
- Length
- 21.5 in
- Width
- 35.4 in
- Height
- 33 in
Description
Craft a chic ensemble for your home with the lovely Halen storage cabinet. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. The doors open to reveal a spacious interior fitted with two shelves perfect for organizing and decluttering busy areas of your home. The Halen will arrive fully assembled and is fitted with graceful metal ring pulls for a touch of luxury. With a robust presence, the Halen storage cabinet is sure to reinvent any interior layout. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.