52in White Two Drawer Storage Cabinet With Baskets
- Mfr # 397848
- Zoro # G323438655
product price:Â
$
1,056.99
/ea
Key Features
Material
Solid Wood
Outside Length
51.97 in
Glass Doors
No
Mirrored Finish
No
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397848
- Zoro #
- G323438655
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Outside Length
- 51.97 in
- Width
- 23.82 in
- Overall Depth
- 18.11 in
Details
- Material
- Solid Wood
- Item
- Cabinets
- Glass Doors
- No
- Mirrored Finish
- No
- Solid Wood Frame
- No
- Shape
- Rectangular
- Number of Drawers
- 2
- Color
- White
- Finish
- Distressed
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Lacquered
- No
- Gloss Finish
- Yes
- Shelves Included
- Yes
- Cabinet Doors
- No
- Preassembled (Yes/No)
- Yes
Description
The classic White Storage Unit with Basket Set epitomizes casual elegance and stylish storage perfection. Quintessentially crafted from mahogany wood with an all white finish, the unit stands tall with two drawers and three cubby areas for all your storage requirements. The all natural woven rattan baskets are removeable, and offer a great contrast against the white of the wood. Flared trim molding and cup pull antiqued brass handles adorn the drawers to complete this ultimate look of this versatile storage cabinet. 51.97-inch H x 23.82-inch W x 18.11-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.