Valora Real Burl Wood Storage Cabinet
- Mfr # 262-14455-ZORO
- Zoro # G823546706
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Material
Frame: Burl Wood Veneer + MDF, Mindi Wood Legs, Plywood(Shelves)
Length
15.7 in
Width
31.5 in
For Use With
Multiple Rooms
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14455-ZORO
- Zoro #
- G823546706
- UPC #
- 193271476114
- Country of Origin
- Indonesia
- Material
- Frame: Burl Wood Veneer + MDF, Mindi Wood Legs, Plywood(Shelves)
- For Use With
- Multiple Rooms
- Color
- Dark Walnut
- Assembly
- Assembled
- Cabinet Style
- Modern
Dimensions
- Length
- 15.7 in
- Width
- 31.5 in
- Height
- 33.9 in
Description
The Valora console cabinet boldly expresses the grace and beauty of the natural world. Crafted in Indonesia, this modern piece consists of natural burl wood. The doors open to reveal two shelves perfect for organizing a variety of cookware and utensils while reserving the spacious tabletop as a fantastic display area. The Valora will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in no two pieces being exactly alike. Brilliantly designed metal door pulls highlight the elegant nature of the piece, making the Valora console cabinet a captivating fixture of any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.