Augusta Bohemian Natural Teak Wood Coffee Table with Unique Repurposed Wood Logs
- Mfr # 247-13736-ZORO
- Zoro # G823546720
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Teak Wood, Plywood(Table Top Wood Logs)
For Use With
Living Room
Width
27.6 in
Style
Bohemian
Height
18.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247-13736-ZORO
- Zoro #
- G823546720
- UPC #
- 193271427710
- Country of Origin
- Indonesia
- Tabletop Material
- Teak Wood, Plywood(Table Top Wood Logs)
- For Use With
- Living Room
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural
Dimensions
- Width
- 27.6 in
- Height
- 18.1 in
- Length
- 27.6 in
Description
Illustrative of natural beauty, the Augusta coffee table anchors your space with the poise of paradise. Made in Indonesia, this bohemian piece consists of a durable teak wood frame beautifully arranged with carved tree trunks to create a medley of natural splendor. The enchanting aesthetic of the repurposed wood creates a captivating display while serving as a fantastic anchor point for any layout. Each rendition of the Augusta coffee table is rigorously handcrafted by skilled artisans, resulting in a truly unique quality where no two pieces are exactly alike. The Augusta will arrive fully assembled and it is recommended to be used with a fitted glass tabletop for proper maintenance. Conveying the elegance of exotic artistry, the Augusta coffee table brings serenity to any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.