Shop BALI & PARI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Feyre Marbled Tortoise Natural Rattan Hall Tree
- Mfr # 268-14757-ZORO
- Zoro # G523547515
product price:Â
$
462.99
/ea
Key Features
Material
Natural Rattan, Plywood(Under the Shelves), Mirrored Glass
For Use With
Entryway
Overall Length
15.7 in
Color
Marbled Tortoise Brown
Width
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14757-ZORO
- Zoro #
- G523547515
- UPC #
- 193271498918
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Under the Shelves), Mirrored Glass
- For Use With
- Entryway
- Color
- Marbled Tortoise Brown
- Arm Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Overall Length
- 15.7 in
- Width
- 31.5 in
- Overall Height
- 74 in
Description
Develop your space with the superb utility and rustic elegance of the Feyre hall tree. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The faux tortoise finish on the rattan lends rich visual depth while the broad mirror creates a lovely focal point in any open setting. The Feyre will arrive fully assembled and is equipped with eight hooks, three open shelves, and two umbrella holders for an incredibly versatile household complement. With a tactfully designed openwork frame, the Feyre hall tree brings effortless refinement to any entryway. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.