Luan Solid Suar Wood Dining Chair
- Mfr # 262-14332-ZORO
- Zoro # G623546791
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Material
Suar Wood
For Use With
Dining Room
Length
21 in
Width (In.)
16.5 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262-14332-ZORO
- Zoro #
- G623546791
- UPC #
- 193271469444
- Country of Origin
- Indonesia
Dimensions
- Length
- 21 in
- Width (In.)
- 16.5 in
- Height (In.)
- 41 in
Details
- Material
- Suar Wood
- For Use With
- Dining Room
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Natural Brown
Description
Add the flourish of rustic design to every meal and special occasion with the stunning Luan dining chair. Made in Indonesia, this bohemian piece is expertly hand carved from the trunk of a Suar wood tree. Its tall backrest is beautifully arranged with a mosaic display made from carved wood for a vibrant, unfiltered look. The Luan will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. Subtle cabriole legs complete the look, making the Luan dining chair an outstanding addition to any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.