Basile Marbled Tortoise Natural Rattan Display Shelf
- Mfr # 268-14754-ZORO
- Zoro # G623547262
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood(Under the Shelves)
Overall Length
12.2 in
Color
Marbled Tortoise Brown
Size
4-Tier
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14754-ZORO
- Zoro #
- G623547262
- UPC #
- 193271498888
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Under the Shelves)
- Color
- Marbled Tortoise Brown
- For Use With
- Multiple Rooms
- Arm Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Overall Length
- 12.2 in
- Size
- 4-Tier
- Overall Height
- 40.6 in
- Width
- 16.1 in
Description
Bring eccentric grace to your home with the stunning potential of the Basile display shelf. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. A lovely faux tortoise finish adorns the rattan for a rich visual texture that enhances the four open shelves. The Basile will arrive fully assembled and features a refined openwork work design inspired by classic Chinoiserie style. An easy addition with tranquil poise, the Basile display shelf invigorates any interior. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.