Shop BALI & PARI
See all product information
Create Account
Oaklynn Grasscloth Console Table
- Mfr # 268-14660-ZORO
- Zoro # G523547591
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Material
Faux Raffia"Synthetic Fibre"(Outer Layer), Rubber Pads, MDF(Internal Frame)
Size
2-Tier
Width
53.5 in
Overall Height
30.3 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-14660-ZORO
- Zoro #
- G523547591
- UPC #
- 193271497348
- Country of Origin
- Indonesia
Dimensions
- Size
- 2-Tier
- Width
- 53.5 in
- Overall Height
- 30.3 in
- Overall Length
- 15 in
Details
- Material
- Faux Raffia"Synthetic Fibre"(Outer Layer), Rubber Pads, MDF(Internal Frame)
- Color
- White
- Assembly
- Assembled
- Arm Style
- Modern Luxe
- For Use With
- Entryway
Description
The Oaklynn console table delivers a wonderful balance of artisanal allure and understated grace. Made in Indonesia, this contemporary piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. Its sleek silhouette is defined by crisp angles and clean lines for a modern look that perfectly exhibits decorations in open settings. The Oaklynn will arrive fully assembled and is fitted with an open shelf to offer additional storage space. Meeting the needs of your home with refined elegance, the Oaklynn console table is sure to uplift any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.