Maliyah Japandi Natural Jute Accent Bench
- Mfr # 252-13987-ZORO
- Zoro # G323547647
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Jute(Weaving), Metal , Fabric "83% Cotton, 17% Polyester", Foam
Width
52.4 in
For Use With
Living Room
Overall Height
18.9 in
Overall Length
20.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252-13987-ZORO
- Zoro #
- G323547647
- UPC #
- 193271445585
- Country of Origin
- China
Dimensions
- Width
- 52.4 in
- Overall Height
- 18.9 in
- Overall Length
- 20.3 in
Details
- Material
- Natural Jute(Weaving), Metal , Fabric "83% Cotton, 17% Polyester", Foam
- For Use With
- Living Room
- Assembly
- Assembled
- Color
- Natural Brown
- Arm Style
- Japandi
Description
Enfold your space with the bliss of paradise through the beautiful Maliyah accent bench. Made in Vietnam, this Japandi piece consists of a solid metal frame embellished with woven jute. Its openwork frame utilizes minimalist, hourglass-shaped legs for a captivating display that highlights the superb craftsmanship of the piece. The Maliyah will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in sumptuous fabric. Evoking the poise of a rustic hideaway, the Maliyah accent bench uplifts any interior setting. Disclaimer: Jute is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.