Shop BALI & PARI
See all product information
Create Account
Latifa Storage Cabinet, 2-Door Accent Cabinet with Rounded Edges and Metal Door Pulls
- Mfr # 271-14789-ZORO
- Zoro # G223547457
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Java Hardwood (Melia Dubia)
Material
Shelves:MDF
Overall Length
15 in
Assembly
Assembled
Arm Style
Mid-Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14789-ZORO
- Zoro #
- G223547457
- UPC #
- 193271501465
- Country of Origin
- Indonesia
- Frame Material
- Java Hardwood (Melia Dubia)
- Material
- Shelves:MDF
- Assembly
- Assembled
- Arm Style
- Mid-Century
- Color
- Antique Brown
- For Use With
- Multiple Rooms
Dimensions
- Overall Length
- 15 in
- Overall Height
- 30 in
- Size
- 2-Door
- Width
- 31.7 in
Description
Enjoy the cordial temperament of traditional craftsmanship in your home with the lovely Latifa storage cabinet. Made in Indonesia, this mid-century inspired piece is crafted from solid wood. The doors open to reveal two spacious interior shelves perfect for organizing and decluttering busy areas of your home. The Latifa will arrive fully assembled and is fitted with minimalist metal door pulls for an added touch of retro charm. Radiating cozy hospitality, the Latifa storage cabinet is a fantastic solution for any home layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.