Aleya Marbled Tortoise Natural Rattan Display Shelf
- Mfr # 268-14753-ZORO
- Zoro # G923547344
product price:Â
$
361.99
/ea
Key Features
Material
Natural Rattan, Plywood(Under the Shelves)
For Use With
Multiple Rooms
Width
38.2 in
Arm Style
Bohemian
Overall Length
12.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14753-ZORO
- Zoro #
- G923547344
- UPC #
- 193271498871
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Under the Shelves)
- For Use With
- Multiple Rooms
- Arm Style
- Bohemian
- Color
- Marbled Tortoise Brown
- Assembly
- Assembled
Dimensions
- Width
- 38.2 in
- Overall Length
- 12.6 in
- Overall Height
- 60.6 in
- Size
- 4-Tier
Description
Find elegance and eccentricity in the beautifully designed Aleya display shelf. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The stunning faux tortoise finish on the rattan creates a rich visual texture for each of the four open shelves. The Aleya will arrive fully assembled and features an incredibly detailed openwork design emblematic of graceful Chinoiserie design. An easy addition bursting with personality, the Aleya display shelf is sure to uplift any interior. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.