Malati Solid Suar Wood End Table
- Mfr # 263-14281-ZORO
- Zoro # G823547512
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Suar Wood
Height
17.7 in
Tabletop Color
Natural Brown
For Use With
Living Room
Style
Rustic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263-14281-ZORO
- Zoro #
- G823547512
- UPC #
- 193271466542
- Country of Origin
- Indonesia
Dimensions
- Height
- 17.7 in
- Length
- 11.8 in
- Width
- 11.8 in
Details
- Tabletop Material
- Suar Wood
- Tabletop Color
- Natural Brown
- For Use With
- Living Room
- Style
- Rustic
- Assembled/Unassembled
- Assembled
Description
The raw beauty of nature is on full display with the immaculately crafted Malati end table. Made in Indonesia, this bohemian piece is expertly hand carved from the trunk of a Suar wood tree. Its tiered frame employs vibrant geometric design reminiscent of pagoda architecture for a standout look from every angle. The Malati will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. With a rectangle tabletop that brings convenience to any layout, the Malati end table carries vibrant natural charm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.