Shop BALI & PARI
See all product information
Create Account
Derris Bohemian Peanut Brown Braided Rattan Arm Chair
- Mfr # 256-14077-ZORO
- Zoro # G723546974
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Overall Length
34.6 in
For Use With
Living Room
Overall Width
29.1 in
Color
Peanut Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14077-ZORO
- Zoro #
- G723546974
- UPC #
- 193271451050
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Living Room
- Color
- Peanut Brown
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Length
- 34.6 in
- Overall Width
- 29.1 in
- Overall Height
- 32.3 in
Description
Serene beauty arrives in the form of the remarkable Derris arm chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Sloping armrests embellished with braided rattan detailing create an exuberant display while encouraging carefree relaxation. The Derris will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in sumptuous fabric. Ideal for a sun room or other tranquil space, the Derris arm chair is sure to become a beloved fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.