Shop BALI & PARI
See all product information
Create Account
Reya Natural Rattan Lounge Chair
- Mfr # 263-14321-ZORO
- Zoro # G123547090
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Metal (Internal Frame), Fabric "100% Polyester", Foam
For Use With
Living Room
Overall Length
25.2 in
Overall Width
35.8 in
Overall Height
28.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14321-ZORO
- Zoro #
- G123547090
- UPC #
- 193271469284
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Metal (Internal Frame), Fabric "100% Polyester", Foam
- For Use With
- Living Room
- Style
- Bohemian
- Color
- Light Honey
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Length
- 25.2 in
- Overall Width
- 35.8 in
- Overall Height
- 28.3 in
Description
Relax and enjoy the day with the avantgarde beauty of the Reya lounge chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its distinct rounded frame creates a serene presentation from every angle while encouraging laidback relaxation. The Reya will arrive fully assembled and is fitted with a removable seat cushion padded with foam and upholstered in soft fabric. Flared legs complete the vibrant silhouette, making the Reya lounge chair a cozy and chic addition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.