Shop BALI & PARI
See all product information
Create Account
Janeth Bohemian Woven Grasscloth End Table
- Mfr # 255-14050-ZORO
- Zoro # G123547076
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Water Hyacinth Grasscloth, MDF
Style
Bohemian
Length
16 in
Height
18.1 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255-14050-ZORO
- Zoro #
- G123547076
- UPC #
- 193271447909
- Country of Origin
- Indonesia
Dimensions
- Length
- 16 in
- Height
- 18.1 in
- Width
- 16 in
Details
- Tabletop Material
- Water Hyacinth Grasscloth, MDF
- Style
- Bohemian
- For Use With
- Living Room
- Tabletop Color
- Natural
- Assembled/Unassembled
- Assembled
Description
Add an element of bohemian elegance to your space with the lovely Janeth end table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame beautifully embellished with woven natural Grasscloth. Its unique, petal inspired tabletop adds convenient table space to any layout while exhibiting unique geometric allure. The Janeth will arrive fully assembled and features a column base that accentuates the rich, rustic texture of the Grasscloth exterior while providing excellent stability. Blending the beauty of nature with versatile utility, the Janeth end table is sure to become a beloved fixture of any arrangement. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.