Enola Handwoven Jute Pendant Lampshade - Boho Chic Ceiling Light Cover with Twisted Spiral Design
- Mfr # 261-14234-ZORO
- Zoro # G423547035
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Jute, Metal Frame
Color
Natural Brown
Height
13.8 in
Width
21.7 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261-14234-ZORO
- Zoro #
- G423547035
- UPC #
- 193271464388
- Country of Origin
- China
Dimensions
- Height
- 13.8 in
- Width
- 21.7 in
- Length
- 21.7 in
Details
- Material
- Natural Jute, Metal Frame
- Color
- Natural Brown
- Assembly
- Assembled
- Style
- Coastal
- For Use With
- Multiple Rooms
Description
The vibrant charm of paradise enlivens your space through the beautiful Enola lampshade. Made in Vietnam, this bohemian piece consists of a beautifully crafted metal frame embellished with woven jute. Its unique openwork design comprised of wavy bands creates a lively display from every angle rich with rustic artistry. The Enola will arrive fully assembled and is designed to be used with an existing light fixture. A gorgeous solution to enhance the lighting of any setting, the Enola lampshade make a wonderful impact. Disclaimer: Jute is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.