Idriya Handwoven Jute Pendant Lampshade, Star-Shaped Natural Fiber Light Cover, Boho Lighting Decor
- Mfr # 261-14237-ZORO
- Zoro # G023546766
product price:Â
$
95.99
/ea
Key Features
Material
Natural Jute, Metal Frame
Assembly
Assembled
Height
23.6 in
Style
Coastal
Color
Natural Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14237-ZORO
- Zoro #
- G023546766
- UPC #
- 193271464418
- Country of Origin
- China
- Material
- Natural Jute, Metal Frame
- Assembly
- Assembled
- Style
- Coastal
- Color
- Natural Brown
- For Use With
- Multiple Rooms
Dimensions
- Height
- 23.6 in
- Width
- 23.6 in
- Length
- 5.5 in
Description
Add an element of vibrant beauty and whimsical charm to your space with the stunning Idriya lampshade. Made in Vietnam, this bohemian piece consists of a solid metal frame meticulously embellished with woven jute. This captivating piece takes on the shape of a seven-pointed star for an eye-catching design perfect for eclectic and coastal settings. The Idriya will arrive fully assembled and is designed to be used with an existing light fixture. Delivering rustic grace in astonishing style, the Idriya lampshade transforms the mood of any space. Disclaimer: Jute is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.