Shop BALI & PARI
See all product information
Create Account
Semira Bohemian Natural Scalloped Rattan Pendant Lampshade
- Mfr # 250-13870-ZORO
- Zoro # G923546576
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Inner Metal Spider Frame
Style
Bohemian
Width
15.7 in
Assembly
Assembled
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13870-ZORO
- Zoro #
- G923546576
- UPC #
- 193271434862
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Inner Metal Spider Frame
- Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Multiple Rooms
- Color
- Natural
Dimensions
- Width
- 15.7 in
- Length
- 15.7 in
- Height
- 11.8 in
Description
Add a touch of paradise to your space with the rustic refinement of the Semira lampshade. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. The bell silhouette flows to the base where scalloped edges beautifully frame the piece with serene geometry. The Semira will arrive fully assembled and is designed to be used with an existing light fixture. A petite yet vibrant addition, the Semira lampshade transforms the mood of any room. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.