Jeneth Natural Rattan Pendant Lampshade, Boho Ceiling Light Cover with Handcrafted Geometric Design
- Mfr # 261-14239-ZORO
- Zoro # G623546470
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Metal Frame
Assembly
Assembled
Style
Coastal
Length
19.7 in
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261-14239-ZORO
- Zoro #
- G623546470
- UPC #
- 193271464432
- Country of Origin
- China
Dimensions
- Length
- 19.7 in
- Height
- 11 in
- Width
- 19.7 in
Details
- Material
- Natural Rattan, Metal Frame
- Assembly
- Assembled
- Style
- Coastal
- For Use With
- Multiple Rooms
- Color
- Natural Brown
Description
Rustic serenity meets vibrant artistry with the beautifully crafted Jeneth lampshade. Made in Vietnam, this bohemian piece is handcrafted from sustainably sourced natural rattan. The meticulously arranged rattan exhibits unique geometric flair for an astonishing display from every angle. The Jeneth will arrive fully assembled and is designed to be used with an existing light fixture. Rich with eclectic splendor, the Jeneth lampshade transforms the feel of any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.