Neorah Natural Rattan Pendant Lampshade - Boho Ceiling Light Cover with Handcrafted Petal Shape
- Mfr # 261-14236-ZORO
- Zoro # G123546864
product price:Â
$
62.99
/ea
Key Features
Material
Natural Rattan, Metal Frame
Height
7.5 in
Style
Coastal
Color
Natural Brown
Length
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14236-ZORO
- Zoro #
- G123546864
- UPC #
- 193271464401
- Country of Origin
- China
- Material
- Natural Rattan, Metal Frame
- Style
- Coastal
- Color
- Natural Brown
- Assembly
- Assembled
- For Use With
- Multiple Rooms
Dimensions
- Height
- 7.5 in
- Length
- 15.7 in
- Width
- 15.7 in
Description
Bring the essence of paradise to any setting with the beautiful Neorah lampshade. Made in Vietnam, this bohemian piece is handcrafted from sustainably sourced natural rattan. Meticulously woven rattan forms a vibrant display reminiscent of lush leaves and foliage for a captivating look from every angle. The Neorah will arrive fully assembled and is designed to be used with an existing light fixture. A remarkable innovation of classic artistry, the Neorah lampshade elevates any interior setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.