Shop BALI & PARI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fiore Natural Rattan Bed, Queen
- Mfr # 264-14439-ZORO
- Zoro # G323547081
product price:Â
$
1,634.99
/ea
Key Features
Material
Natural Rattan
Overall Width
62.6 in
For Use With
Bedroom
Overall Length
82.7 in
Overall Height
51.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14439-ZORO
- Zoro #
- G323547081
- UPC #
- 193271475568
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- For Use With
- Bedroom
- Assembly
- Unassembled
- Color
- Natural
- Style
- Bohemian
Dimensions
- Overall Width
- 62.6 in
- Overall Length
- 82.7 in
- Overall Height
- 51.6 in
- Size
- Queen
Description
Find tranquil relaxation through the rustic elegance of the Fiore bed. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its prominent headboard and accent footboard feature intricately woven rattan for a breezy and beautiful bedroom centerpiece. The Fiore requires minimal assembly and is recommended to be used with both a box spring and mattress. With faux leather straps tactfully connecting each segment, the Fiore bed is a refreshing bedroom fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.