Hansa Natural Rattan Pendant Lampshade - Handcrafted Dome-Shape Ceiling Light Cover, Boho Decor
- Mfr # 261-14235-ZORO
- Zoro # G523546648
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Metal Frame
Assembly
Assembled
Color
Natural Brown
Style
Coastal
Width
21.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14235-ZORO
- Zoro #
- G523546648
- UPC #
- 193271464395
- Country of Origin
- China
- Material
- Natural Rattan, Metal Frame
- Assembly
- Assembled
- Color
- Natural Brown
- Style
- Coastal
- For Use With
- Multiple Rooms
Dimensions
- Width
- 21.3 in
- Height
- 12.6 in
- Length
- 20.5 in
Description
Take hold of a rustic yet tranquil ambiance in your space with the lovely Hansa lampshade. Made in Vietnam, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its unique openwork design creates a light and breezy display that effortlessly enhances the lighting of any setting. The Hansa will arrive fully assembled and is designed to be used with an existing light fixture. Adeptly capturing the poise of paradise, the Hansa lampshade transforms the mood of any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.