Lavada Bohemian Natural Scalloped Rattan Pendant Lampshade
- Mfr # 250-13871-ZORO
- Zoro # G523547409
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Inner Metal Spider Frame
Assembly
Assembled
Style
Bohemian
Length
21.7 in
Height
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13871-ZORO
- Zoro #
- G523547409
- UPC #
- 193271434879
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Inner Metal Spider Frame
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Natural
- For Use With
- Multiple Rooms
Dimensions
- Length
- 21.7 in
- Height
- 11.8 in
- Width
- 21.7 in
Description
Evoking an air of ease, the Lavada lampshade refreshes the mood of any interior. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly shaped by skilled artisans. Its elongated frame is gorgeously bordered by a wavy base rich with geometric flair. The Lavada will arrive fully assembled and is designed to be used with an existing light fixture. A slice of tropical poise, the Lavada lampshade refreshes the mood of any room. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.