Theanna Woven Jute Pendant Lampshade, Handwoven Floral Light Accessory, Natural Wicker Ceiling Shade
- Mfr # 259-14238-ZORO
- Zoro # G923546828
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Jute, Metal
Width
31.9 in
Height
5.5 in
Length
28 in
Color
Natural Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14238-ZORO
- Zoro #
- G923546828
- UPC #
- 193271464425
- Country of Origin
- China
- Frame Material
- Jute, Metal
- Color
- Natural Brown
- Style
- Bohemian
- Assembly
- Unassembled
- For Use With
- Multiple Rooms
Dimensions
- Width
- 31.9 in
- Height
- 5.5 in
- Length
- 28 in
- Size
- 32-inch Wide
Description
The vibrancy of paradise makes it way to the modern home with the stunning Theanna lampshade. Made in Vietnam, this bohemian piece consists of a solid metal frame embellished with woven jute. Its unique, accentuated wings create an astonishing display that exudes a quality of rustic artistry. The Theanna requires assembly and is designed to be used with an existing light fixture. A simple yet transformative addition, the Theanna lampshade elevates the mood of any arrangement. Disclaimer: Jute is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.