Eloisa Natural Rattan End Table with Scalloped Border
- Mfr # 266-14575-ZORO
- Zoro # G223547532
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan(Outer Material)
Frame Material
Mahogany Wood
Tabletop Color
Natural Brown
Assembled/Unassembled
Assembled
Length
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14575-ZORO
- Zoro #
- G223547532
- UPC #
- 193271489756
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan(Outer Material)
- Frame Material
- Mahogany Wood
- Tabletop Color
- Natural Brown
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
Dimensions
- Length
- 17.7 in
- Height
- 27.6 in
- Width
- 25.2 in
Description
The understated beauty of the Eloisa end table caters to an air of serenity. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The scalloped border of the tabletop creates an elegant silhouette while creating a perfect display for household decor. The Eloisa will arrive fully assembled and is fitted with an open shelf to offer additional storage in any setting. Minimalist with rustic personality, the Eloisa end table exudes exotic charisma. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.