Rhinos Handwoven Seagrass Daybed - Twin Size Coastal Boho Bed Frame with Basketweave Design
- Mfr # 259-14371-ZORO
- Zoro # G823546607
product price:Â
$
1,202.99
/ea
Free Shipping & Returns
Key Features
Material
Banana Leaf(Outer Material)
Frame Material
Solid Acacia Wood
Color
Light Brown
Overall Width
86.6 in
Size
Twin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14371-ZORO
- Zoro #
- G823546607
- UPC #
- 193271472475
- Country of Origin
- Indonesia
Dimensions
- Overall Width
- 86.6 in
- Size
- Twin
- Overall Height
- 33.5 in
- Overall Length
- 45.3 in
Details
- Material
- Banana Leaf(Outer Material)
- Frame Material
- Solid Acacia Wood
- Color
- Light Brown
- Assembly
- Unassembled
- For Use With
- Living Room
- Style
- Coastal
Description
Embrace the relaxing nature of rustic design with the stunning Rhinos daybed. Made in Indonesia, this bohemian piece consists of a sturdy wood frame embellished in woven seagrass. The bold, raised ends and low-profile sides showcase an intricately created basketweave design to highlight the natural texture of the seagrass from every angle. The Rhinos requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Delivering the raw beauty of nature in soothing character, the Rhinos daybed is a serene addition. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.