Roma Seagrass and Rattan Coffee Table
- Mfr # 265-14514-ZORO
- Zoro # G023547145
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan(Internal Frame), Banana Leaf(Outer Material), Plywood(Underneath the tabletop)
Length
33.5 in
Width
33.5 in
Height
16.9 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-14514-ZORO
- Zoro #
- G023547145
- UPC #
- 193271487509
- Country of Origin
- Indonesia
Dimensions
- Length
- 33.5 in
- Width
- 33.5 in
- Height
- 16.9 in
Details
- Tabletop Material
- Natural Rattan(Internal Frame), Banana Leaf(Outer Material), Plywood(Underneath the tabletop)
- For Use With
- Living Room
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural Brown, Brown
Description
Add a flavor of exotic reprieve to your space with the lovely Roma coffee table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan and woven seagrass. Its rounded, tiered frame creates a distinguished silhouette that showcases the rich texture of the seagrass. The Roma will arrive fully assembled and features a round tabletop perfect for serving as an anchor point in any shared space. With a stunning weave pattern rich with geometric flair, the Roma coffee table is sure to become a beloved fixture of any setting. Disclaimer: Rattan and Seagrass are products of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.