Shop BALI & PARI
See all product information
Create Account
Weyman Natural Rattan End Table
- Mfr # 265-14576-ZORO
- Zoro # G723547629
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan(Outer Material), Mahogany Wood(Internal Frame)
Tabletop Color
Natural Brown
Length
17.7 in
Height
22.4 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14576-ZORO
- Zoro #
- G723547629
- UPC #
- 193271489763
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan(Outer Material), Mahogany Wood(Internal Frame)
- Tabletop Color
- Natural Brown
- Style
- Bohemian
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
Dimensions
- Length
- 17.7 in
- Height
- 22.4 in
- Width
- 27.6 in
Description
Rethink the potential of your space with the versatile and charming Weyman end table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. This ergonomic piece features a removable tray-style tabletop perfect for hosting casual get-togethers with friends and family. The Weyman will arrive fully assembled and features an open shelf to provide extra storage space. With scalloped detailing lending an enchanting display, the Weyman end table is a wonderful household accessory. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.