Shop BALI & PARI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lavali Bohemian White Rattan Queen Size Standalone Headboard
- Mfr # 251-13866-ZORO
- Zoro # G423547189
product price:Â
$
240.99
/ea
Key Features
Material
Natural Rattan
Overall Height
59.8 in
Size
Queen
Assembly
Assembled
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13866-ZORO
- Zoro #
- G423547189
- UPC #
- 193271434831
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- Assembly
- Assembled
- Style
- Bohemian
- For Use With
- Bedroom
- Color
- White
Dimensions
- Overall Height
- 59.8 in
- Size
- Queen
- Overall Width
- 63.8 in
- Overall Length
- 1.6 in
Description
Breathe life to an air of rustic elegance in your space with the stunning Lavali standalone headboard. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. Its openwork panel exhibits a striking diamond design with crisp angles and clean lines formed by rattan pole. The Lavali will arrive fully assembled and utilizes a standalone design that sits snuggly between the bed frame and wall with no mounting required. A captivating presentation of exotic grace, the Lavali standalone headboard elevates any bedroom. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.