Lanica Japandi Sun-Bleached Braided Rattan 6-Drawer Dresser
- Mfr # 250-13729-ZORO
- Zoro # G623547484
product price:Â
$
1,000.99
/ea
Key Features
Material
Braided Natural Rattan, Mahogany Wood, Plywood (Drawers)
Style
Japandi
Length
19.7 in
Size
6-Drawer
Width
54.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13729-ZORO
- Zoro #
- G623547484
- UPC #
- 193271425419
- Country of Origin
- Indonesia
- Material
- Braided Natural Rattan, Mahogany Wood, Plywood (Drawers)
- Style
- Japandi
- Color
- Sun-bleached Rattan
- For Use With
- Bedroom
- Assembly
- Assembled
Dimensions
- Length
- 19.7 in
- Size
- 6-Drawer
- Width
- 54.7 in
- Height
- 33.9 in
Description
Form an environment of serene refinement in your space with the lovely Lanica dresser. Made in Indonesia, this Japandi piece consists of a solid wood frame exquisitely embellished with natural rattan. Six drawers offer superb storage for a variety of clothes and linens while reserving the tabletop as a fantastic display area. The Lanica will arrive fully assembled and is adorned with a braided rattan outline for captivating visual allure. As beautiful as it is functional, the Lanica dresser adeptly complements any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.