Liba Console Table with Scalloped Detailing and Open Shelf Storage
- Mfr # 271-14794-ZORO
- Zoro # G723547117
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Material
Drawers:MDF
Frame Material
Java Hardwood (Melia Dubia)
Overall Height
32 in
Overall Length
15.7 in
For Use With
Entryway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14794-ZORO
- Zoro #
- G723547117
- UPC #
- 193271501519
- Country of Origin
- Indonesia
- Material
- Drawers:MDF
- Frame Material
- Java Hardwood (Melia Dubia)
- For Use With
- Entryway
- Assembly
- Assembled
- Color
- Biscotti Beige
- Arm Style
- Farmhouse
Dimensions
- Overall Height
- 32 in
- Overall Length
- 15.7 in
- Width
- 47.2 in
- Size
- 3-Drawer
Description
Benefit your home with the tasteful charm and versatility of the Liba console table. Made in Indonesia, this farmhouse inspired piece is crafted from solid wood. Three drawers offer secure storage space while reserving the open shelf and tabletop as lovely display areas. The Liba will arrive fully assembled and features scalloped edges for a vibrant display accentuated by the subtle geometry of the overall piece. Round metal drawer pulls complete the look, making the Liba console table a modern fixture with timeless grace.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.