Shop BALI & PARI
See all product information
Create Account
Daniela Bohemian Light Honey Rattan Dining Chair
- Mfr # 252-13954-ZORO
- Zoro # G023546971
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Length
24 in
Height (In.)
33.5 in
Assembly
Assembled
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13954-ZORO
- Zoro #
- G023546971
- UPC #
- 193271443109
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Assembly
- Assembled
- For Use With
- Dining Room
- Color
- Light Honey, White
- Style
- Bohemian
Dimensions
- Length
- 24 in
- Height (In.)
- 33.5 in
- Width (In.)
- 20.1 in
Description
Expose a quality of rustic ease for any occasion with the lovely Daniela dining chair. Handcrafted in Indonesia, this bohemian piece consists of natural rattan. The gentle curves of its wingback design are adorned with woven embellishments for a light, airy display rich with robust charm. The Daniela will arrive fully assembled and is fitted with a removable cushion padded with foam and upholstered in sumptuous fabric. The crisscross base lends eye-catching geometry, making the Daniela dining chair a remarkable addition to any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.