Miyoco Monkey End Table - Handwoven Rattan Sculptural Accent Side Table with Platform Base
- Mfr # 270-14843-ZORO
- Zoro # G523547096
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Outer Material: Natural Rattan; Under Tabletop: Plywood; Internal Frame: Mahogany Wood
For Use With
Living Room
Length
15.7 in
Tabletop Color
Light Brown
Height
22.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-14843-ZORO
- Zoro #
- G523547096
- UPC #
- 193271505760
- Country of Origin
- Indonesia
Dimensions
- Length
- 15.7 in
- Height
- 22.8 in
- Width
- 15.7 in
Details
- Tabletop Material
- Outer Material: Natural Rattan; Under Tabletop: Plywood; Internal Frame: Mahogany Wood
- For Use With
- Living Room
- Tabletop Color
- Light Brown
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
Description
Capture an ambiance of avantgarde grace with a touch of whimsy through the stunning Miyoco end table. Made in Indonesia, this bohemian piece consists of a mahogany wood frame beautifully embellished with sustainably sourced natural rattan. The piece is shaped in the visage of a monkey to showcase the proficient craftsmanship employed in creating the piece. The Miyoco will arrive fully assembled and features a square tabletop perfect for accommodating open layouts. With a platform base for a bold display, the Miyoco end table is sure to enliven any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.