Shop BALI & PARI
See all product information
Create Account
Mosa Bohemian Pealed Grasscloth Accent Mirror
- Mfr # 255-14040-ZORO
- Zoro # G823547222
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Material
Water Hyacinth Grasscloth, Mirrored Glass, MDF
Height
23.6 in
Style
Bohemian
For Use With
Multiple Rooms
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14040-ZORO
- Zoro #
- G823547222
- UPC #
- 193271447800
- Country of Origin
- Indonesia
- Material
- Water Hyacinth Grasscloth, Mirrored Glass, MDF
- Style
- Bohemian
- For Use With
- Multiple Rooms
- Color
- Natural
- Assembly
- Assembled
Dimensions
- Height
- 23.6 in
- Width
- 23.6 in
- Length
- 1.5 in
Description
Include a touch of rustic beauty in your space with the lovely Mosa accent mirror. Made in Indonesia, this bohemian piece consists of a sturdy wood frame beautifully wrapped in pealed natural Grasscloth and fitted with mirrored glass. The concave frame draws attention to the circular mirror at the center while accentuating the natural texture of the exquisitely arranged Grasscloth exterior. The Mosa will arrive fully assembled and is wall mountable. Infused with the charisma of paradise, the Mosa accent mirror brings serenity to any setting. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.