Shop BALI & PARI
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sampit Natural Rattan Storage Cabinet
- Mfr # 261-13704-ZORO
- Zoro # G023546483
product price:Â
$
983.99
/ea
Key Features
Material
Natural Rattan, Plywood(Drawers), Teak Wood(Handle)
Length
19.7 in
For Use With
Multiple Rooms
Cabinet Style
Bohemian
Size
4-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-13704-ZORO
- Zoro #
- G023546483
- UPC #
- 193271422036
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Drawers), Teak Wood(Handle)
- For Use With
- Multiple Rooms
- Color
- Light Honey
- Cabinet Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Length
- 19.7 in
- Height
- 45.5 in
- Size
- 4-Drawer
- Width
- 37 in
Description
Preserve an atmosphere of eclectic beauty with the fantastic utility of the Sampit storage cabinet. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Four wide drawers offer ample space to organize and declutter busy areas of your home while woven rattan embellishments create a charmingly breezy display. The Sampit will arrive fully assembled and is adorned with wooden drawer pulls to highlight the rustic beauty of the piece. Beautifully blending your interior with the grace of paradise, the Sampit storage cabinet transforms the feel of any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.