Shop BALI & PARI
See all product information
Create Account
Latika Real Burl Wood Storage Cabinet
- Mfr # 262-14411-ZORO
- Zoro # G723546790
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Material
Frame: Burl Wood Veneer + MDF, Mindi Wood Legs, Plywood(Shelves)
Assembly
Assembled
Length
13.8 in
Cabinet Style
Modern
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14411-ZORO
- Zoro #
- G723546790
- UPC #
- 193271474035
- Country of Origin
- Indonesia
- Material
- Frame: Burl Wood Veneer + MDF, Mindi Wood Legs, Plywood(Shelves)
- Assembly
- Assembled
- Cabinet Style
- Modern
- Color
- Dark Walnut
- For Use With
- Multiple Rooms
Dimensions
- Length
- 13.8 in
- Height
- 29.9 in
- Width
- 31.5 in
Description
Enchanting modern design takes inspiration from the natural world with the lovely Latika storage cabinet. Crafted in Indonesia, this modern piece consists of natural burl wood. The doors open to reveal two spacious shelves ideal for organizing busy rooms while reserving the tabletop as a fantastic display area. The Latika will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in not two pieces being exactly alike. Beautifully designed brass door handles highlight the graceful poise of the piece, making the Latika storage cabinet an enthralling fixture of any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.