Shop BALI & PARI
See all product information
Create Account
Nevada Bohemian Light Honey Rattan Accent Bench
- Mfr # 258-14165-ZORO
- Zoro # G923547207
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Layer), Metal(Frame)
Color
Light Honey
Overall Height
18.9 in
Overall Length
18.1 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14165-ZORO
- Zoro #
- G923547207
- UPC #
- 193271456499
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Layer), Metal(Frame)
- Color
- Light Honey
- Assembly
- Assembled
- Arm Style
- Bohemian
- For Use With
- Living Room
Dimensions
- Overall Height
- 18.9 in
- Overall Length
- 18.1 in
- Width
- 59.4 in
Description
The allure of paradise develops any space enriched with the Nevada accent bench. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its unique openwork frame creates an airy display while its woven exterior showcases the superb craftsmanship of the piece. The Nevada will arrive fully assembled and is fitted with rubber non-marking feet for superb stability in any setting. An outstanding culmination of rustic design, the Nevada bench transforms the mood of any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.