Oxford Natural Rattan Dining Chair
- Mfr # 260-2PC-14176-ZORO
- Zoro # G423546625
product price:Â
$
487.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Rattan
Height (In.)
37.2 in
For Use With
Dining Room
Style
Bohemian
Width (In.)
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-2PC-14176-ZORO
- Zoro #
- G423546625
- UPC #
- 193271456604
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- For Use With
- Dining Room
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Light Honey
Dimensions
- Height (In.)
- 37.2 in
- Width (In.)
- 18.5 in
- Size
- Set of 2, Dining Height, Seat Height of 17"
- Length
- 19.7 in
Description
Find ease and serenity in the cozy embrace of the Oxford dining chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its rounded backrest exudes flowing geometric allure while accentuating the latticed rattan design at its center. The Oxford will arrive fully assembled and features a woven rattan pole seat and a crisscross base to highlight the adept craftsmanship of the piece. Bringing avantgarde charm to any layout, the Oxford dining chair is an enchanting addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.